ASeries Lightweight Intubation Cart wMD30AIRWAYPKG Difficult Airway Package, Tall, 6 Drawers

  • Mfr # MPA3030K16+MD30-AIRWAYPKG

  • Zoro # G608045349


product price:  $3,519.99
/ea
Free Shipping & Returns

Key Features

Width
41.25 in
Depth
22 in
Height
66.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPA3030K16+MD30-AIRWAYPKG
Zoro #
G608045349
UPC #
810118422249
Country of Origin
United States

Dimensions

Width
41.25 in
Depth
22 in
Height
66.75 in

Description

A well-equipped and mobile intubation cart can increase your response time and help save lives when airway emergencies or other difficult airway scenarios occur. This difficult airway trolley is made of lightweight aluminum and glides on 5′′ premium Tente® casters to maneuver quickly to any patient emergency. This cart features 30′′ of vertical space divided into six drawers with plenty of room for laryngoscope blades, catheters, medications and other supplies needed for difficult airway management. Drawers use self-closing, steel ball bearing, full extension drawer slides and are secured behind a key lock with two keys, although multiple other locking options (and drawer configurations) are available. Other features of this difficult airway trolley are stylish curved drawer pulls, fully curved protective bumper guards, ergonomic push handles and an antimicrobial plastic top. This difficult intubation cart is paired with our MD30-AIRWAYPKG accessory package which comes with an overhead shelf with tilt bin, O2 holder, side scope holder as well as hooks and rails for hanging supplies.


  • • Adjustable Overhead Shelf (MD30-ADJSHLF2)
  • • 4-Scope Capacity Side Scope Cabinet (680350)
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.