ASeries Narrow Lightweight Breakaway Crash Cart wMD18EMG Accessories Package, Five Drawers

  • Mfr # MPA1824B05+MD18-EMG

  • Zoro # G908045360


product price:  $2,279.99
/ea
Free Shipping & Returns

Key Features

Width
24.75 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPA1824B05+MD18-EMG
Zoro #
G908045360
UPC #
810118421839
Country of Origin
United States

Dimensions

Width
24.75 in
Depth
22 in
Height
37.25 in

Description

Emergency crash carts come in all shapes and sizes but always share a common purpose: providing a reliable, easily-accessible space for emergency care providers to securely store their essential supplies while working to save patients in life-threatening situations. This narrow lightweight breakaway crash cart can fit in tight spaces and provides 24′′ of vertical drawer space for storage all your indispensable emergency supplies. This model is ideal for hospitals, emergency rooms, urgent care centers or any healthcare facility where space is at a premium. The cart’s narrow cabinet can snuggly fit within any room and thanks to the cart’s lightweight aluminum construction it can be pushed effortlessly from room to room. Like all carts in our A-Series line, this narrow lightweight breakaway crash cart features 5′′ ball-bearing Tente® casters, an antimicrobial plastic top, new full-extension self-closing drawer slides and the industry’s only fully-curved protective bumper. The cart also comes with the MD18-EMG emergency accessory package consisting of an oxygen tank holder, adjustable IV pole and cardiac board. Avoid having emergency situations go from bad to worse by properly preparing your staff for emergencies with the MPA1824B05+MD18-EMG.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Heat sealed powder coat steel break-away lock bar
  • • Pack of 100 break-away seals
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Industry only fully curved protective bumper guards yourcart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters
  • • 24" of vertical drawer space

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.