Zoro Homepage

Deluxe Package 8 Drawer Painted Steel Cast Cart

  • Mfr # 6030

  • Zoro # G601864480


product price: $3,039.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030
Zoro #
G601864480
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

Cast Cart, Painted, Standard Package, 1-3" Drawer with black vinyl mat, 5-3" Drawers with Four Adjustable Dividers per Drawer, and 2-6" Drawers with Four Adjustable Dividers per Drawer. Includes Towel Bar, and 24" Stainless Ruler (mounted to top of cart)


  • • Painted steel cabinet and aluminum drawers
  • • Stainless steel bucket holder with vinyl mat
  • • 24" stainless steel ruler mounted on top of cart
  • • Aluminum towel bar
  • • Internal drawer dividers
  • • Corner bumpers, protecting the cart
  • • 5" ball-bearing casters, all full swivel - one tracking, one with brake
  • • Ball-bearing full extension drawer slides
  • • Latex free
  • • Designed in conjunction with orthopedic technicians to maximize functionality

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.