Zoro Homepage

Eight Drawer Standard Package Cast Cart with No Lock

  • Mfr # 6020

  • Zoro # G201864422


product price: $5,459.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020
Zoro #
G201864422
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

Eight drawer standard package cast cart designed to help staff create casts for patients with broken bones. This cart is constructed from stainless steel and features a stainless steel bucket holder with vinyl mat and aluminum towel bar.


  • • Stainless steel cabinet and drawers
  • • Stainless steel bucket holder with vinyl mat
  • • 24" stainless steel ruler etched on top of cart
  • • Aluminum towel bar
  • • Internal drawer dividers
  • • Corner bumpers, protecting the cart
  • • 5" ball-bearing casters, all full swivel - one tracking, one with brake
  • • Ball-bearing full extension drawer slides
  • • Latex free
  • • Designed in conjunction with orthopedic technicians to maximize functionality

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.