Zoro Homepage

Full Size Anesthesia Cart with MD30-ANS Package, Tall Height, Standard Width, Six Drawers, E-Lock

  • Mfr # MDS3030E16+MD30-ANS

  • Zoro # G921857148


product price: $3,039.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3030E16+MD30-ANS
Zoro #
G921857148
UPC #
-
Country of Origin
United States

Description

This full size anesthesia cart offers plenty of space where a hospital’s key anesthesia tools and supplies can be stored. Offering six drawers for 30 in of vertical drawer space, this highly mobile and customizable cart is constructed from heavy duty steel. All tools and supplies kept within the cart are protected by an electronic pushbutton lock that features preset user and supervisor codes so only qualified facility staff can access the cart. Additional access to the cart can be granted by a keylock override on the side of the cart. A basic anesthesia accessory package made up of a 3-tier back rail system, three 12 in side rails and 5-compartment tilt bin with rail clips offers is easy to affix to this full size anesthesia cart for even more storage space and functionality. Harloff M-Series carts are perfectly designed for hospitals, private practices or any other anesthesiology clinic looking to upgrade their current supply storage options.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.