4 Drawer Wood Vinyl Aluminum Treatment Cart
- Mfr # WV6350
- Zoro # G101929597
Key Features
Specifications
Details
- MFR #
- WV6350
- Zoro #
- G101929597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Depth
- 22.5 in
- Height
- 38.5 in
Description
Wood style treatment carts offer the same storage capabilities of a standard medical cart but have a much more welcoming and relaxing look. The WV6350 is a four-drawer treatment cart constructed from lightweight aluminum with a wood vinyl coating designed to make the cart look more like a piece of furniture. Every cart comes with a granite look top and can come in any of our wood vinyl finishes although this model is shown in our standard Cherry Mahogany color. Perfect for rehabilitation centers and psychiatric hospitals, this wood style treatment cart features a standard key lock, pull-out side shelf, ball-bearing full extension drawer slides and 5′′ (12.7cm) ball-bearing premium casters – all full swivel (1 braking, 1 directional). Bring a new sense of comfort to patients visiting your facilities by purchasing a Harloff medical cart with wood-grain finish.
- • Lightweight vinyl coated aluminum
- • Top is MDF covered with a heat-pressed thermal foil laminate
- • Key lock with 2 keys
- • 5" (12.7cm) ball-bearing premium casters, all full swivel, 1 braking, 1 directional
- • Ball-bearing full extension drawer slides
- • Pull out shelf
- • Cart is washable with soap and water
- • Twelve-year manufacturer's warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.