Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Height Double Column Medical Storage Cabinet, Tambour Door, Key Lock

  • Mfr # MSPM42-00TK

  • Zoro # G101864478


product price: $4,149.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Width
40.1 in
Depth
29.25 in
Height
45.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM42-00TK
Zoro #
G101864478
UPC #
-
Country of Origin
United States

Dimensions

Width
40.1 in
Depth
29.25 in
Height
45.4 in

Description

Medical Storage Cart: Short double column cart with locking tambour door and plastic interior side panels to hold various exchange trays and wired baskets (sold separately)


  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Roll-up tambour door with key lock allows access to supplies during clinical hours
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 19 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - one steering and one braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.