Light Crash Cart with MD30-EMG1 Emergency Accessory Pack, Short Height, 5 Drawers, Breakaway Lock

  • Mfr # MPA3024B05+MD30-EMG1

  • Zoro # G708045355


product price: $2,889.99
/ea
Free Shipping & Returns

Key Features

Width
36.75 in
Depth
22 in
Height
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3024B05+MD30-EMG1
Zoro #
G708045355
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
37.25 in

Description

This light crash cart with emergency accessories is designed for securely storing a wide range of medical supplies used by care providers to offer emergency treatment to patients in life-threatening situations. Perfect for hospitals, emergency rooms, surgery centers or any other care facility helping patients with potentially fatal ailments, this emergency cart has an expansive cabinet that uses the widest body offered within Harloff’s A-Series line. A full 24′′ of vertical drawer space is divided up between the cart’s five drawers, although all A-Series carts can be customized with numerous other drawer configurations. This model comes with Harloff’s MD30-EMG1 package of crucial emergency accessories including utility hooks, a cardiac board, an oxygen tank holder, drawer dividers and an adjustable IV pole. Other features of this light crash cart include premium 5′′ Tente® casters, a white antimicrobial plastic top, new full-extension self-closing drawer slides and the industry’s only fully-curved protective bumper. Emergency staff at your facility can be prepared for any urgent patient situation with this light crash cart with emergency accessories.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Heat sealed powder coat steel breakaway lock bar
  • • Pack of 100 break-away seals
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.