Lightweight Aluminum Medical Cart, Tall Height, Standard Width, Six Drawers, E-Lock

  • Mfr # MPA3030E06

  • Zoro # G601864534


product price:  $2,419.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030E06
Zoro #
G601864534
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

The lightweight aluminum construction of the A-Series ensures that even large sized, fully loaded medical carts are easy to handle and transport within your facility. Each A-Series is equipped with industry best 5" quiet rolling Tente® casters, ergonomic side push handles and fully curved protective bumper guards to make getting around safe and easy. Made with fully welded uni-body lightweight aluminum construction, A-Series medical carts feature curved drawer pulls for a durable and elegant look, self-closing drawer slides with full extension on every drawer and 30" of customizable vertical drawer space. This cart comes equipped with an electronic pushbutton lock, but multiple locking options are available including alarm access locks and badge access lock systems. Complete your A-Series cart with our wide selection of accessories, which can be easily affixed to each cart using a screwdriver and our pre-threaded mounting holes.


  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Ordered accessories are easily attached to pre-threaded holes with a screwdriver
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 30" of vertical drawer space

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.