Lightweight Seven Drawer Crash Cart with MD30-EMG1 Accessories Package, Tall Height, Breakaway Lock

  • Mfr # MPA3030B07+MD30-EMG1

  • Zoro # G321857144


product price:  $3,389.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030B07+MD30-EMG1
Zoro #
G321857144
UPC #
-
Country of Origin
United States

Description

When lives are on the line and patients are facing potentially fatal situations, it’s important that doctors, surgeons, nurses and other medical staff have a secure location to store emergency medical supplies. This lightweight seven drawer crash cart with accessories offers 30 in of vertical drawer space and plenty of exterior surface area for mounted equipment, ideal for keeping your emergency supplies in one highly mobile, convenient location. Constructed from the most lightweight aluminum material Harloff has to offer, this model comes with the MD30-EMG1 accessory package consisting of an IV pole, cardiac board, utility hooks, oxygen tank holder and more. If additional accessories are needed, Harloff has an expansive list of A-Series accessories that can be ordered individually and easily affixed to the cart using pre-drilled accessory mounting holes. This lightweight 7 drawer crash cart with accessories also features premium 5 in Tente casters, a white antimicrobial plastic top, new full-extension self-closing drawer slides and the industry’s only fully-curved protective bumper. Ensure life-saving medical accessories are always within reach at your emergency care facility by providing staff members with this A-Series crash cart from Harloff!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.