Malignant Hyperthermia Cart with 1.8 Cubic Ft Medical Grade Refrigerator, 3 Drawers, Breakaway Lock

  • Mfr # MH5300B

  • Zoro # G401864543


product price:  $9,769.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
37.5 in
Depth
26 in
Height
51.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5300B
Zoro #
G401864543
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
51.5 in

Description

Each Malignant Hyperthermia Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Also included are drawers for storing drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. The MH5300B Harloff Malignant Hyperthermia Cart comes with a breakaway lock, three drawers and 1.8 cubic feet refrigerator. Accessories include a waste container with mounting brackets, two large chart/document holders and a large wire basket, but additional options are available.


  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
  • • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
  • • Secured drawers for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Breakaway locks on drawers and refrigerator (refrigerator can be keylocked)
  • • Antimicrobial plastic top, removable
  • • Stainless steel fridge construction on interior and exterior
  • • Heavy-duty, quiet compressor and forced air cooling
  • • Uses non-CFC, environmentally responsible R134a refrigerant
  • • Cylinder door lock supports Joint Commission standard for medication storage
  • • Epoxy coated wire shelves, adjustable in 1/2" increments

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.