Malignant Hyperthermia Cart with 2.4 Cubic Ft Medical Grade Refrigerator, 3 Drawers, Key Lock

  • Mfr # MH5300K-AC

  • Zoro # G401864567


product price:  $8,269.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
37.5 in
Depth
26 in
Height
51.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH5300K-AC
Zoro #
G401864567
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
51.5 in

Description

Malignant Hyperthermia protocol is to have a cart with nearby, easy access storage to drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. Each Malignant Hyperthermia Cart includes a built-in Accucold laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Ideal for children’s hospitals, the MH5300K-AC Harloff Malignant Hyperthermia Cart also comes with three storage drawers, a key lock and a 2.4 cubic feet refrigerator. Accessories include a waste container with mounting brackets, two large chart/document holders and a large wire basket, but additional storage options are also available.


  • • Features 20-gauge powder-coated steel construction w/built-in Accucold FF28LWHMED2 refrigerator
  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
  • • High quality Accucold refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
  • • Secured drawers for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Key locks for drawers and refrigerator
  • • Antimicrobial plastic top, removable
  • • Fridge features white finish with a blue top-mounted control panel, allowing users to adjust and monitor the temperature without opening the door
  • • Fan-forced cooling ensures the unit is evenly cooled from top to bottom
  • • Uses non-CFC, environmentally responsible R134a refrigerant
  • • Key lock for added refrigerator security, with two keys included

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.