Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Chart Holder Accessory for M-Series or A-Series Carts, Rail Clip Mount

  • Mfr # CHARTHLDRRC

  • Zoro # G801873084


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Height
8.2 in
Width
12 in
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHARTHLDRRC
Zoro #
G801873084
UPC #
-
Country of Origin
United States

Dimensions

Height
8.2 in
Width
12 in
Depth
3.1 in

Description

Extra storage space for documentation and medical records is a must-have necessity for all medical carts, and that’s exactly what customers get when purchasing Harloff’s medical chart holder accessory. Offering up to three inches width of additional storage space for various medical documents, records and record holders, the medical chart holder is constructed with heavy-duty steel and can be affixed to the side of any M-Series or A-Series medical cart produced by Harloff. This chart holder comes with two steel rail clips that can be easily attached or removed from your cart’s side rail. Medical chart holder accessories like this one provide convenient and inconspicuous storage for charts and other documents, helping to conceal the private medical information of your patients. Chart holders for medical carts also aid in keeping your medical documents organized, avoiding clutter and keeping workspaces tidy.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.