Zoro Homepage

Medium Narcotics Cabinet, Double Locking Outer Door

  • Mfr # NC12C16-ST2

  • Zoro # G401864581


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Depth
8 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC12C16-ST2
Zoro #
G401864581
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Depth
8 in
Height
12 in

Description

Constructed from heavy-duty 20 gauge steel, this medium size double lock narcotics cabinet is specially designed to offer a reliable storage space for a wide range of medications. Each NC12C16-ST2 comes with a single door featuring two high-security, pick-resistant tubular locks, both of which must be unlocked to access the contents inside these narcotic boxes. This lockable narcotics box also features a single adjustable and/or removeable shelf with up to five mounting locations inside. Engineered with dimensions of 12′′ H x 16′′ W x 8′′D and weighing just 15 pounds, this medium size double lock narcotics cabinet comes with pre-drilled back holes and mounting hardware to affix it to a wall within your facility. Bring a new level of security to your office’s medication storage efforts with the addition of a lockable narcotics box from Harloff! This cabinet is compliant with DEA guidelines for the secure storage of Schedule III, IV, and V controlled substances when a separate outer door is also used, such as inside a drawer or cabinet within a locked office or in a locked refrigerator/freezer within a locked office. Because this narcotics cabinet does not have both an inner and outer door, it is not recommended for the storage of Schedule I and II controlled substances unless additional criteria is met. Please consult current DEA guidelines for details.


  • • Heavy duty 20 gauge steel
  • • Two high security pick-resistant tubular locks
  • • Locks keyed separately, w/four keys per lock included
  • • Unique lock sequences– all cabinets keyed differently
  • • One adjustable and/or removable shelf with the choice of five locations
  • • Full length stainless steel pinned door hinges prevent pin removal
  • • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mount hardware included)
  • • Narcotics cabinet is delivered ready to use (door handle must be customer installed)
  • • Durable heat sealed powder coat finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.