Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Narcotics Cabinet, Double Locking Outer Door with Two Standard Keys

  • Mfr # NC12C16-SK2

  • Zoro # G801864518


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Depth
8 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC12C16-SK2
Zoro #
G801864518
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Depth
8 in
Height
12 in

Description

When it comes to narcotics box storage options, it is important that access to strong or addictive medications be restricted to trained staff and any patients who can correctly self-administer them. This heavy duty double lock narcotics cabinet was designed to allow Long Term Care facilities to have a cabinet with different locking options and is an ideal storage solution for facilities that disperse meds to residents on a daily basis. Featuring a single outer door, the NC12C16-SK2 is specifically-designed so the top lock can be disengaged when a double lock cabinet is not needed – the bottom lock allows any key holder (either residents or staff) to access the contents within. Each lock is accompanied by two keys however master key options are also available upon request. Within every medium-sized cabinet is one adjustable and/or removeable shelf that can be affixed to five different locations inside. Engineered with a horizontal orientation and featuring dimensions of 12" H x 16" W x 8"D, this heavy duty double lock narcotics cabinet can easily be affixed to a wall in your facility using pre-drilled back holes and included mounting hardware. Give both your residents and staff members peace of mind with the acquisition of this double lock cabinet from Harloff. This cabinet is compliant with DEA guidelines for the secure storage of Schedule III, IV, and V controlled substances when a separate outer door is also used, such as inside a drawer or cabinet within a locked office or in a locked refrigerator/freezer within a locked office. Because this narcotics cabinet does not have both an inner and outer door, it is not recommended for the storage of Schedule I and II controlled substances unless additional criteria is met.


  • • Designed to allow LTC facilities to have a cabinet with different locking options
  • • Top lock can be disengaged when a double lock cabinet is not needed
  • • Bottom lock allows for both resident and staff access
  • • Two keys per lock; master keys are available
  • • One adjustable and/or removable shelf with the choice of 5 locations
  • • Full length stainless steel pinned door hinges prevent pin removal
  • • Predrilled holes in the back for mountingon a wall, cabinet or other solid surface (wall mounting hardware included)
  • • Narcotics cabinet is delivered ready to use (door handle must be customer installed)
  • • Durable heat sealed powder coat finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.