MH Emergency Cart with 1.8 Cubic Feet Medical Grade Refrigerator, One Drawer, Breakaway Lock

  • Mfr # MH4100B

  • Zoro # G801864532


product price:  $8,819.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
37.5 in
Depth
26 in
Height
45.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH4100B
Zoro #
G801864532
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
45.5 in

Description

Each MH Emergency Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Also included is a drawer for storing drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. Your Harloff MH Emergency Cart comes with a breakaway lock, one drawer and a 1.8 cubic feet refrigerator. Optional accessories are available for increased storage and options.


  • • 20-gauge powder-coated steel with built-in Follett® REF2 refrigerator
  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
  • • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
  • • Secured drawer for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Breakaway locks on drawer and refrigerator (refrigerator can be keylocked)
  • • Cart ships ready to use with wheels installed
  • • Antimicrobial plastic top, removable
  • • Stainless steel fridge construction on interior and exterior
  • • Heavy-duty, quiet compressor fridge with forced air cooling
  • • Uses non-CFC, environmentally responsible R134a refrigerant

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.