
MH Treatment Cart with 1.8 Cubic Feet Medical Grade Refrigerator, Two Drawers, Key Lock
Mfr # MH4200K
Zoro # G601864466
product price: $8,879.99
/eaKey Features
Width
37.5 in
Depth
26 in
Height
51.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MH4200K
Zoro #
G601864466
UPC #
-
Country of Origin
United States
Dimensions
Width
37.5 in
Depth
26 in
Height
51.5 in
Description
Each MH Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Inside each drawer, MH Cart contents can include drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. This particular MH Cart comes with key locks, two drawers and a 1.8 cubic feet refrigerator but other options are available. Accessories can be purchased for increased storage or equipment.
- • 20-gauge powder-coated steel with built-in Follett® REF2 refrigerator
- • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
- • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
- • Secured drawers for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
- • Key locks for drawers and refrigerator
- • Antimicrobial plastic top, removable
- • Stainless steel fridge construction on interior and exterior
- • Heavy-duty, quiet compressor and forced air cooling
- • Uses non-CFC, environmentally responsible R134a refrigerant
- • Interior dimensions measure 14.6" W x 11.6" D x 15.72" H
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.