Shop CAST CARTS
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Eight Drawer Stainless Steel Deluxe Cast Cart w/E-Lock
Mfr # 6025E
Zoro # G901864531
product price: $6,549.99
/eaKey Features
Width
38 in
Depth
21 in
Height
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6025E
Zoro #
G901864531
UPC #
-
Country of Origin
United States
Dimensions
Width
38 in
Depth
21 in
Height
43 in
Description
Deluxe Cast Cart, Stainless Steel, with Basic Electronic Pushbutton Lock with Key Lock Override. Factory Set User and Supervisor Code. Cabinet May be Programmed in the Field. 1-3" Drawer with black vinyl mat, 5-3" Drawers with Four Adjustable Dividers per Drawer, and 2-6" Drawers with Four Adjustable Dividers per Drawer; Includes Additional Accessories: Stainless Steel Folding Shelf, Side Storage Cabinet, Towel Bar, 24" Stainless Ruler (mounted to top of cart), Swivel Tourniquet/Pump Pole, and Scissors Cable
- • Stainless steel cabinet and drawers
- • Stainless steel folding side shelf
- • Stainless steel side storage cabinet
- • Scissors cable (scissors not included)
- • Stainless steel bucket holder with vinyl mat
- • Swivel tourniquet/ pump pole
- • 24" stainless steel ruler etched on top of cart
- • Aluminum towel bar
- • Basic electronic pushbutton lock
- • 5" ball-bearing casters, all full swivel - one tracking, one with brake
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.