Shop HARLOFF

MH Treatment Cart with 1.8 Cubic ft Medical Grade Refrigerator, 2 Drawers, Breakaway Lock

  • Mfr # MH5200B
  • Zoro # G601864428

product price: 
$
8,619.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
37.5 in
Depth
26 in
Height
48.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MH5200B
Zoro #
G601864428
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
48.5 in

Description

Each Malignant Hyperthermia Treatment Cart includes a built-in Follett® laboratory grade refrigerator for precise and long-lasting cold temperature control and room for required cold storage of cold saline solutions and regular insulin. Also included are drawers for storing drugs, charcoal filters, syringes, catheters, nursing supplies and laboratory testing supplies. The MH5200B Harloff Malignant Hyperthermia Treatment Cart Carts comes with a breakaway lock, two drawers and a 1.8 cubic feet refrigerator. Accessories include a waste container with mounting brackets, two large chart/document holders and a large wire basket, but additional options are available.


  • • 20-gauge powder-coated steel with built-in Follett® REF2 refrigerator
  • • Cart holds critical MH emergency supplies in one place and at the proper temperature in close proximity to areas where most needed
  • • Highest quality in the industry Follett® refrigerator ensures temperature control for insulin, cold packs and cold saline solution for IV infusion and/or gastric, peritoneal or rectal irrigation, as appropriate
  • • Secured drawers for storage of injectables, syringes, catheters, NG tubes, filters, and other necessary supplies
  • • Breakaway locks on drawers and refrigerator (refrigerator can be keylocked)
  • • Antimicrobial plastic top, removable
  • • Stainless steel fridge construction on interior and exterior
  • • Heavy-duty, quiet compressor and forced air cooling
  • • Uses non-CFC, environmentally responsible R134a refrigerant
  • • Cylinder fridge door lock supports Joint Commission standard for medication storage

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.