MH Treatment Cart with 1.8 Cubic ft Medical Grade Refrigerator, 2 Drawers, Key Lock

  • Mfr # MH5200K

  • Zoro # G701864458


product price: $8,619.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
37.5 in
Depth
26 in
Height
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH5200K
Zoro #
G701864458
UPC #
-
Country of Origin
United States

Dimensions

Width
37.5 in
Depth
26 in
Height
48.5 in

Description

Premium Large Malignant Hyperthermia Cart with Lab Quality FOLLETT #REF2 1.8 cu ft Refrigerator, 2 - 3 in Storage Drawers, Keylocking Drawers and Refrigerator. Package Includes Waste Container With Mounting Bracket, Large Wire Basket and Two Document/Chart Holders.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.