Zoro Homepage

MRI Compatible Crash Cart with Accessory Package, Six Drawers, Breakaway Lock

  • Mfr # MR6B-EMG

  • Zoro # G701864434


product price: $5,959.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
31.8 in
Depth
23.75 in
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR6B-EMG
Zoro #
G701864434
UPC #
-
Country of Origin
United States

Dimensions

Width
31.8 in
Depth
23.75 in
Height
46 in

Description

This MRI compatible crash cart has several great features that differentiate it from similar carts. All Harloff MRI carts are tested by an independent testing authority to 3 Tesla level and meets the American Society for Testing and Materials (ASTM) international designation of “MR-Conditional". Cart drawers feature ball-bearing, full extension drawer slides and can be painted in any of up to twenty color options. This MRI compatible crash cart comes equipped with a breakaway locking bar with 100 numbered plastic seals included. The cart also features low-ferrous 5′′ sealed ball-bearing casters, protective corner bumpers, a pull out shelf and a replaceable plastic top with integrated push handles. This model comes with an IV pole, cardiac board, oxygent tank holder, four utility hooks, and two adjustable drawer dividers with trays. Harloff offers several additional MRI compatible crash cart accessories to add to your cart that are easy to attach thanks to pre-threaded accessory mounting holes.


  • • Tested and certified by independent testing authority to 3 Tesla level
  • • Meets American Society for Testing and Materials (ASTM) International, Designation: F2503-05 definition of “MR-Conditional"
  • • Designed and built for safe use in the strong magnetic fields present in Magnetic Resonance Imaging (MRI) suites
  • • Cabinet painted gloss white with MRI identification sticker applied
  • • Low-ferrous, ball-bearing, full extension drawer slides
  • • Low-ferrous 5" sealed ball-bearing casters; two swivel – two with brake, one directional
  • • Breakaway locking system (with optional multiple lock bars) with a pack of 100 breakaway seals
  • • Protective corner bumpers
  • • Pull-out shelf
  • • Antimicrobial plastic top with integrated push handles, removable

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.