Shop WOOD VINYL WRAPPED CARTS

4 Drawer Wood Vinyl 360 Punch Card Capacity Medication Cart

  • Mfr # WV360PC
  • Zoro # G101929580

product price: 
$
4,409.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Depth
23.5 in
Height
44.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WV360PC
Zoro #
G101929580
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
23.5 in
Height
44.5 in

Description

Store your medications and supplies in a furniture punch card cart to create a more relaxing atmosphere in clinics, recovery centers and other medical facilities. Constructed from lightweight, wood vinyl coated aluminum, this model resembles a dresser more than a medical cart and can store a maximum of 360 punch cards. This cart features a standard key lock, adjustable row dividers, ball-bearing full extension drawer slides, a side pull-out shelf, four 5′′ premium ball-bearing rubber casters, protective corner bumpers and comes available with an optional bottom skirt which covers the casters making it look even more like a household product. This furniture punch card cart’s aesthetic appeal is aided by a granite look top that offers additional writing space. Heighten security and create a more welcoming design for your medical offices or long term care facilities with the purchase of a furniture-style medication cart from Harloff.


  • • Lightweight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • Single column medication cart with 360 punch card capacity
  • • Key locking cabinet with locking narcotics box located in top drawer
  • • Adjustable row dividers for punch card and liquid storage
  • • Ball-bearing, full extension drawer slides
  • • Pull-out shelf
  • • 5" ball-bearing premium rubber casters, full swivel, one with toe locking brake and one directional
  • • Cart is washable with soap and water
  • • Twelve Year Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.