Zoro Homepage

MSeries Tall Anesthesia Cart, Mini Width, Six Drawers, Electronic Keypad Lock

  • Mfr # MDS1830EKC06

  • Zoro # G208045350


product price: $2,759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.88 in
Depth
22 in
Height
42.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1830EKC06
Zoro #
G208045350
UPC #
810118422478
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
42.63 in

Description

We offer multiple configurations of anesthesia carts for a variety of medical settings. This small anesthesia cart provides secure and convenient access to medications, controlled substances and other supplies with an advanced CompX® electronic keypad lock. Narrow enough to fit in tight spaces, but with a full 30′′ of vertical drawer space, the MDS1830EKC06 is tall enough to hold all your supplies. Customize your small anesthesia cart even further with a full line of accessory choices or with one of our specially designed accessory packages built for this cart model such as the MD18-ANS package which comes with side rails, a three-tiered raised back rail and a tilt bin. M-Series carts offer you choices!


  • • Electronic locking cart with keypad access and key Lock override
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • Access rights may be assigned for up to 250 users per cart
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • 30" of vertical drawer space
  • • Industry only fully curved protective bumper
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.