Multi Dose Medicine-On-Time Cart, 150 Card Capacity, Key Lock

  • Mfr # VLT150MOT

  • Zoro # G401929631


product price: $2,479.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
29.5 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT150MOT
Zoro #
G401929631
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
22.5 in
Height
46.75 in

Description

Harloff sells medication cart models designed to hold multiple types of packaging solutions such as punch cards, Medicine-On-Time®, Dispill and more. The drawers of this multi dose Medicine-On-Time® cart are specifically designed to fit two rows of MOT® cards per drawer providing a total capacity of 150 cards. One cart drawer includes a narcotics box secured with an Illinois lock while the main body is secured by a standard key lock with four keys. This multi dose Medicine-On-Time® cart uses premium 5′′ casters for optimal mobility and is easy to manuaver thanks to a top rail that acts as a push handle. Other features include a pull-out shelf, full extension drawer slides, a removeable plastic top, protective corner bumpers and pre-threaded mounting holes for easily affixing Harloff accessories.


  • • Single column medication delivery cart for MOT® cards and liquid storage with a maximum capacity of 150 Medicine-On-Time® cards
  • • Includes one single width locking narcotics box made for MOT® packaging that secures with an Illinois lock
  • • Key lock on cabinet with four keys
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Painted steel top rail / push handle
  • • Removeable plastic top
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.