Narrow Aluminum Anesthesia Cart with Prox Reader, Tall Height, Six Drawers, Electronic Keypad Lock

  • Mfr # MPA1830ELP06

  • Zoro # G208045374


product price:  $3,679.99
/ea
Free Shipping & Returns

Key Features

Width
23.88 in
Depth
22 in
Height
42.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA1830ELP06
Zoro #
G208045374
UPC #
-
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
42.63 in

Description

It’s important for doctors, nurses and other facility staff to have a designated location where they know their tools or supplies can be safely stored. This narrow aluminum anesthesia cart with prox reader provides 30′′ of vertical drawer space and features one of Harloff’s most advanced electronic locks. Each ELP lock comes with a keypad and proximity reader that enables you to use existing credentials to provide HID compatible keycard access for up to 250 users per cart, as designated by your system’s supervisor assignments. This lock also allows you to program the duration before an automatic cart re-lock, to add, edit or delete users and has a on-year minimum battery life at 25-50 uses per day. Built from extremely lightweight aluminum, this narrow aluminum anesthesia cart with prox reader features 5′′ ball-bearing Tente® casters, a white antimicrobial plastic top, new full extension self-closing drawer slides and the industry’s only fully-curved protective bumper. Provide the anesthesiology staff at your facility the security they truly need with an MPA1830ELP06 cart from Harloff!


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Electronic locking cart with keypad access and key Lock override
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.