Narrow Anesthesia Cart with MD18-ANS Accessories Package, Tall, Mini Width, Six Drawers, Key Lock

  • Mfr # M3DS1830K06+MD18-ANS

  • Zoro # G921856974


product price:  $2,029.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3DS1830K06+MD18-ANS
Zoro #
G921856974
UPC #
-
Country of Origin
United States

Description

This narrow key locking anesthesia cart with accessories is designed to securely store a wide variety of supplies used by anesthesiologists. Constructed from heavy-duty steel, this six drawer cart offers 30 in of vertical drawer space within its narrow frame and is only 18 in wide for easily fitting into tight spaces. Perfect for surgery centers, hospitals, dental offices or any facility where anesthesia treatment is administered to patients, the cart comes with a basic anesthesia package consisting of one 3-tier back rail system, two aluminum side rails and one five compartment tilt bin that maximizes storage space. Other features of this anesthesia cart include a single key lock for all drawers, an antimicrobial white plastic top, 3 in stem casters, full-extension drawer slides and aesthetically pleasing drawer pulls. Bring a new level of innovative storage to your anesthesia offices by adding this narrow key locking anesthesia cart with accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.