Narrow Lightweight Six Drawer Anesthesia Cart, Tall Height, Key Lock

  • Mfr # MPA1830K06

  • Zoro # G108045351


product price:  $2,029.99
/ea
Free Shipping & Returns

Key Features

Width
23.88 in
Depth
22 in
Height
42.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPA1830K06
Zoro #
G108045351
UPC #
-
Country of Origin
United States

Dimensions

Width
23.88 in
Depth
22 in
Height
42.63 in

Description

This narrow lightweight six drawer anesthesia cart is constructed from a durable aluminum material that will stand up to the rigors of daily wear and will keep all contents stored within its six drawers well-secured. This type of cart is suitable for use in most medical facilities, but it is particularly useful in dental practices as the cart’s aluminum build makes it easy for dental assistants and other staff to move it from one office to another. The narrow design of this dental anesthesia medical cart – featuring a width of less than 25 inches – can fit in a multitude of tight areas where every inch of space counts! Offering 30′′ of vertical drawer storage space, each of these narrow lightweight 6 drawer anesthesia carts is capable of holding an array of dental tools including curettes, mirrors, trays, explorers, drills, gauze strips, medications and other crucial dental equipment. This cart also features full extension self-closing drawer slides, premium Tente® casters and Harloff’s twelve year manufacturer’s warranty. Ensure that dental equipment at your practice is always properly stored and secured by purchasing a lightweight A-Series cart from Harloff.


  • • Extremely light weight cart with critical grade aluminum construction, ideal for carts that are moved consistently throughout the day
  • • Comes with key lock with two keys, but several other locking options are available
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Industry only fully curved protective bumper guards yourcart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, easy to remove/replace
  • • Industry best 5" quiet rolling Tente® casters - one steering caster and two braking casters
  • • 30" of vertical drawer space
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada. 1-Year Limited Warranty on any bought-out parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.