Zoro Homepage

Narrow Procedure Cart, Tall Height, Mini Width, Six Drawers, Key Lock

  • Mfr # M3DS1830K06

  • Zoro # G608045370


product price: $1,449.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
18
Depth
18
Height
40.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3DS1830K06
Zoro #
G608045370
UPC #
-
Country of Origin
United States

Dimensions

Width
18
Depth
18
Height
40.75

Details

Material
Steel

Description

This narrow procedure cart can fit in tight spaces while offering healthcare professionals a secure location to store medical supplies. Constructed from a durable heavy-duty steel material, this M-Series procedure cart features elegant curved drawer pulls, full-extension drawer slides, 30′′ of vertical drawer space and custom drawer configurations. Supplies stored within the cart are easily accessible and kept secured with a standard key lock located above the cart’s top drawer. This narrow procedure cart comes in over 20 different color options and comes standard with a white antimicrobial plastic top, 3′′ stem casters (2 with brake) and a twelve year manufacturer’s warranty. This mini width cart is adaptable to a wide range of medical procedures, from general practice to anesthesia or even for use as a veterinary medical cart.


  • • Sturdy, uni-body steel construction
  • • Key lock with two keys
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • 30" of vertical drawer space
  • • Cart is delivered assembled
  • • Fully customizable drawer configurations
  • • 3" (7.6 cm) single wheel stem caster set, full swivel -two with brake

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.