Pediatric Cart with MD30-EMG3 Emergency Accessory Pack, Tall Height, Standard Width, Nine Drawers

  • Mfr # MDS3030B09PED+MD30-EMG3

  • Zoro # G108045375


product price:  $4,389.99
/ea
Free Shipping & Returns

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS3030B09PED+MD30-EMG3
Zoro #
G108045375
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

This spacious pediatric cart with emergency accessories is ideal for pediatrician clinics and children’s hospitals. The cart offers a dependable location for doctors and nurses to store all the essential supplies they need when treating young patients with life threatening injuries or ailments. Manufactured from heavy duty steel, the cart’s drawers features a unique color scheme that designates supplies and medicines for different age groups, comparable to the Broselow method. This color coding helps pediatricians to keep their supplies organized and correctly stocked within the cart, and ialso makes the cart more visually appealing to young patients. Drawer contents are properly secured with a breakaway locking system that comes with 100 numbered breakaway seals, offering instant access to essential emergency materials while also enabling tracking of supply usage. This pediatric cart with emergency accessories includes full extension self-closing drawer slides, premium Tente casters and multiple customizable possibilities of locking type, drawer configuration and cart body color options. Purchasing the MD30-EMG expansive emergency accessory package with your cart provides all the crucial accessories needed for treating coding patients such as an IV pole, cardiac board, suction shelf, sharps container and much more.


  • • This model comes with our extensive "Super Stat" emergency package consisting of an oxygen tank holder, cardiac board, IV pole, defribrilator shelf and more
  • • Tall cabinet with separate breakaway locks on each drawer
  • • Cart is designed to be compatible with popular pediatric color coding systems
  • • Full extension drawers slides for easy access
  • • Industry only fully curved protective bumper
  • • Durable scratch resistant hard baked powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster & 2 braking casters
  • • Antimicrobial plastic top, removable
  • • Pack of 100 break-away seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.