Punch Card Assisted Living Medication Cart, 600 Punch Card Capacity, Key Lock

  • Mfr # SL480PC

  • Zoro # G601929615


product price:  $4,019.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL480PC
Zoro #
G601929615
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
23.5 in
Height
45.75 in

Description

This dual column assisted living medication cart has a maximum capacity of 600 punch cards, but is best used with a mix of punch cards, liquid storage, pill bottles and other supplies. Each of the three large drawers include adjustable punch card row dividers for optimal organization, and one of the single column drawers is designated as a narcotics drawer with it’s own separate Illinois lock. This assisted living medication cart includes several features that will make life easier for your healthcare staff including a pull-out shelf, full extension drawer slides on every drawer, a plastic top with integrated push handles and high mobility 5′′ premium casters. This cart is ideal for assisted living centers, long term care facilities, senior homes and other facilities where quick and easy medication distribution is a key component of patient care.


  • • Dual column medication cart for punch card and liquid storage with a maximum capacity of 600 punch cards
  • • Includes one single width locking narcotics drawer
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.