Punch Card Medication Cart for Senior Citizens, 600 Punch Card Capacity, Key Lock

  • Mfr # SL550PC

  • Zoro # G601929585


product price:  $3,699.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL550PC
Zoro #
G601929585
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
23.5 in
Height
45.75 in

Description

This single column medication cart for senior citizens aids with the distribution of medications to residents that primarily use punch card blister packs. This cart has a maximum 600 punch card capacity or it can be used with a combination of punch cards, liquid storage, pill bottles and other supplies. This punch card cart includes one in-drawer single width locking narcotics box with an Illinois lock plus four keys. This medication cart for senior citizens also comes standard with a pull-out shelf, a plastic top with integrated push handles, 5′′ premium ball-bearing casters for high mobility and protective corner bumpers. Each large drawer comes with adjustable punch card row dividers for easy medication organization. This medication cart for senior citizens is ideal for long term care facilities, assisted living and senior residences that require the regular distribution of punch card medications.


  • • Single column medication cart for punch card and liquid storage with a maximum capacity of 600 punch cards
  • • Includes one in-drawer single width locking narcotics box
  • • BEST® brand lock (with four keys) on cabinet; Illinois lock (with four keys) on narcotics drawer
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.