Quick Ship Lightweight Emergency Cart, Tall Height, Standard Width, Six Drawers, Breakaway Lock

  • Mfr # MPA3030B06Q

  • Zoro # G601864442


product price: $2,069.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
43.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA3030B06Q
Zoro #
G601864442
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
43.75 in

Description

This lightweight crash cart offers innovative storage and organization options combined with the sleek, modern appearance of A-Series carts from Harloff. Constructed from high quality lightweight aluminum, the MPA3030B06 is easy to maneuver to any emergency thanks to industry-best 5" quiet rolling Tente® wheels with one steering caster and two braking casters. The drawers on this lightweight crash cart can be customized to best fit your own unique needs at no extra charge, all within 30′′ of configurable vertical drawer space. Drawers feature self-closing, steel ball bearing, full extension drawer slides that gives easier access to the cart contents. This superior emergency cart also features ergonomic side push handles that can be mounted on the left or right side of the cart, ten different locking options, the industry’s only fully curved protective bumper and an antimicrobial plastic top that is easy to remove or replace. With a wide selection of optional accessories to choose from, the possibilities for customizing your lightweight crash cart are truly limitless with Harloff’s new A-series.


  • • This is a Quick Ship item that ships within 1 week of an order being received
  • • Curved drawer pulls, durable and elegant
  • • Fully welded uni-body aluminum construction, highest quality in the industry
  • • Heat-sealed durable scratch resistant powder coat finish, inside and out
  • • Industry only fully curved protective bumper guards your cart and walls from damage
  • • Self-closing, steel ball bearing, full extension drawer slides for easy access and smooth feel
  • • Antimicrobial plastic top, removable and easily replaceable
  • • Ergonomic side push handles can be mounted on the left or right
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • 30" of vertical drawer space

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.