Zoro Homepage

Scope Transit System with Ten Scope Tray Capacity

  • Mfr # STC-AL10

  • Zoro # G214561837


product price: $1,669.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
20.5 in
Depth
24.38 in
Material
Alluminum
For Use With
Endoscope Transport Trays
Includes
100 Pack of breakaway seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-AL10
Zoro #
G214561837
UPC #
-
Country of Origin
United States

Dimensions

Width
20.5 in
Depth
24.38 in

Details

Material
Alluminum
For Use With
Endoscope Transport Trays
Includes
100 Pack of breakaway seals

Description

Designed for the storage and safe transport of scope trays. Scope tray carts can be color coded to signify clean, patient ready scopes versus soiled scopes needing reprocessing. Each cart securely holds most popular brands of scope trays, keeping scopes protected within each tray shelf during transport. This effective scope transit system will minimize damage to your endoscopes while keeping scope trays clearly identified and separated to help prevent cross-contamination. Scope trays not included.


  • • Secure scope tray holding system, with individual trays held in place by zero-slide tray retainers
  • • Holds multiple brands of scope transport trays
  • • Available work space on the cart top for additional supplies or equipment
  • • 3" (7.6 cm) single wheel stem caster set, full swivel – two with brake
  • • Durable scratch resistant hard baked powder coat finish
  • • Lightweight and simple to clean
  • • Engineered & Manufactured in the U.S.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.