Zoro Homepage

Short Infection Control Medical Cart, Mini Width, Four Drawers, E-Lock

  • Mfr # M3DS1824E04

  • Zoro # G208045343


product price: $1,539.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
18
Depth
18
Height
34.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3DS1824E04
Zoro #
G208045343
UPC #
-
Country of Origin
United States

Dimensions

Width
18
Depth
18
Height
34.5

Details

Material
Steel

Description

Securely store your PPE and infection prevention supplies in this M-Series infection control medical cart from Harloff. This mini width cart features four drawers with full extension drawer slides for easy access and 3′′ full swivel stem casters, two with brakes, for cart maneuverability. All M-Series carts like this one are highly customizable. If you want to change the drawer configuration, locking options, body color, drawer color or if you want to add optional accessories, M-Series carts are flexible enough to accommodate your custom requests. The M3DS1824E04 infection control medical cart comes with an electronic pushbutton lock with up to twenty access codes, an antimicrobial plastic top and Harloff’s industry leading 12-year manufacturer’s warranty.


  • • Sturdy, uni-body steel construction
  • • Basic electronic pushbutton lock
  • • Key lock override
  • • Factory set user and supervisor code
  • • Cabinet may be programmed in the field
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Body has pre-threaded accessory mounting holes
  • • Antimicrobial plastic top, removable
  • • 24" of vertical drawer space

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.