Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Savary Dilator Drying Cart with HEPA Filter Drying Package

  • Mfr # DSC24SK-DP

  • Zoro # G301864414


product price: $2,479.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
23.89 in
Depth
22 in
Height
40.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC24SK-DP
Zoro #
G301864414
UPC #
-
Country of Origin
United States

Dimensions

Width
23.89 in
Depth
22 in
Height
40.38 in

Description

Achieve the same drying capabilities of an endoscope drying cabinet with your Savary-Gilliard® Dilators! This new medical innovation from the design and engineering team at Harloff allows you to vertically hang up to 24 dilators for channel drying, exterior drying and storage. This HEPA filtered dilator storage cart can hold dilators up to 28′′ in length, providing Positive Pressure savary dilator drying while removing 99.7% of particles, 0.03 Microns. The fan is adjustable from 10 to 180 minutes, and is set to activate each time the cabinet is accessed.


  • • Positive pressure fan system dries the full Savary-Gilliard® dilators and other wire guided dilators
  • • Fan run time (from 10 to 180 minutes) is fully adjustable and activated each time the dilator storage cart is closed
  • • Replaceable HEPA Filter removes 99.7% of particulates, 0.03 Microns
  • • Each dilator storage cart can hold up to 24 individual dilators, varying in size from 5mm (15 French) to 20mm (60 French) and up to 28" in length
  • • Includes 4 Savory Pull out slides that each hold six dilators for easy access to similar sized dilators at one time
  • • Choice of lock options: latch lock, standard key lock or standard electronic lock
  • • Medical grade electrical system
  • • Sturdy, fully welded steel body
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster & 2 braking casters
  • • Industry only fully curved protective bumper

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.