Zoro Homepage

SureDry 10 Scope Cabinet with Dri-Scope Aid, E-Lock

  • Mfr # SC8030DREDP-DSS2310

  • Zoro # G101864539


product price: $26,019.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8030DREDP-DSS2310
Zoro #
G101864539
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
24 in
Height
93 in

Description

The SureDry endoscope drying cabinet is the ultimate in scope drying systems, providing constant flow, consistent pressure and repeatable results with the Dri-Scope Aid® internal lumen drying as part of your endoscope reprocessing protocols. Harloff’s 10-scope capacity endoscope drying cabinet has a slimmer profile and features two 5-scope Dri-Scope Aid® manifolds to supply HEPA-filtered air to all internal channels. Two intake fans and one exhaust fan provide positive pressure to the entire cabinet, and you can replace your filters without having to remove your scopes or open the compartment. SureDry is a smart choice to meet and exceed current AORN, SGNA and AAMI guidelines, at an economical endoscope drying cabinet price!


  • • Positive pressure fully redundant fan system
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 10 scopes with secure adjustable mounting system
  • • Medical grade electrical system
  • • Basic electronic pushbutton lock with keylock override
  • • Significantly improves drying of internal channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Continuous venting cycle for overnight storage
  • • Works with all major endoscope brands
  • • Dri-Scope Aid®, industry leading internal lumen drying system

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.