Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SureDry 14 Scope Cabinet with Dri-Scope Aid, E-Lock

  • Mfr # SC8036DREDP-14-DSS3316

  • Zoro # G621844264


product price: $28,939.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8036DREDP-14-DSS3316
Zoro #
G621844264
UPC #
-
Country of Origin
United States

Description

SureDry Carbon Steel 36 in Wide Scope Drying Cabinet with Dri-Scope Aid Internal Lumen Drying System. Capacity of 14 Scopes, Tempered Glass Double Doors, Basic Electronic Pushbutton Lock with Key Lock Override, Factory Set User and Supervisor Code, Cabinet May be Programmed in the Field. Positive Pressure HEPA Filter Drying System. 3 Intake and 2 Exhaust Fans. Fan Run Time is Adjustable and Activated Each Time Cabinet is Closed. HEPA Filter Removes 99.7% of Particulates .03 Microns and larger, Medical Grade Electrical System. Dri-Scope Aid Package Supplies HEPA-Filtered Air to All Internal Channels to Dry Endoscopes with an Automated Drying Cycle. Includes All Tubing and HEPA Filter. Disposable Scope Attachments Sold Separately. Representative Will Visit Facility For Set-Up and Training. Improved design, Now 24 in deep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.