Zoro Homepage

SureDry 14 Scope Cabinet with Dri-Scope Aid, Stainless, E-Lock

  • Mfr # SCSS8036DREDP-14-DSS3316

  • Zoro # G101864577


product price: $30,579.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8036DREDP-14-DSS3316
Zoro #
G101864577
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
24 in
Height
93 in

Description

The ultimate in Endoscope drying systems is now available! This Dri-Scope Aid® Cabinet with Scope Drying features an external HEPA filtered positive pressure drying system. Dri-Scope Aid® is the industry leading internal lumen drying system. This combination provides facilities with the assurance that they will be able to meet all current and future guidelines for external and internal drying of endoscopes, providing their patients the best possible assurance of infection prevention. The Dri-Scope Aid® Cabinet with Scope Drying supplies HEPA-filtered air to all internal channels to aid in drying endoscopes with an automated drying cycle for improved turn-around time, and a continuous venting cycle for overnight storage. The Dri-Scope Aid® system in the SureDry Cabinets provides a complete drying system for all facilities.


  • • Significantly improves drying of internal scope channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Positive pressure fully redundant fan system
  • • Industries only unit with 3 intake and 2 exhaust fans
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 15, 14, 12 or 8 scopes with secure adjustable mounting system
  • • Replaceable HEPA Filter system without removal of scopes
  • • Medical grade electrical system
  • • Tempered glass double doors

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.