Zoro Homepage

SureDry High Volume 16 Scope Cabinet with Dri-Scope Aid, Key Lock

  • Mfr # SC8044DRDP-DSS3316

  • Zoro # G801864471


product price: $27,169.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
44 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8044DRDP-DSS3316
Zoro #
G801864471
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
24 in
Height
93 in

Description

The ultimate in endoscope drying systems is now available! This high volume scope lumen drying cabinet is the industries most spacious scope cabinet, allowing for easy hanging and retrieval of up to 16 scopes with all scope types. This heat sealed powder coat steel scope cabinet features a positive pressure fully redundant HEPA filtered fan system with three intake fans and two exhaust fans. Comes pre-installed with Dri-Scope Aid®, the industry leading internal lumen drying system, which provides constant HEPA filtered air delivery through all internal endoscope channels. Dri-Scope Aid® uses simple to attach individual disposable scope connectors that meet SGNA and AORN endoscope drying cabinet standards, and it works with all major endoscope brands. Multiple cabinet locking options are available, including badge entry, or you may brighten your cabinet for easier scope inspection with fully dimmable optional overhead LED lighting. With an increased cabinet depth and width, a 12 year manufacturers warranty, and Made in the USA manufacturing expertise this scope lumen drying cabinet is the perfect solution for your high traffic, high volume endoscopy area.


  • • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • • Positive pressure fully redundant fan system
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • HEPA filter removes 99.7% of particulates, 0.03 Microns
  • • Holds 16 scopes with our secure adjustable mounting system
  • • Medical grade electrical system
  • • Significantly improves drying of internal channels
  • • Provides constant air delivery through all internal endoscope channels
  • • Works with all major endoscope brands
  • • Hands-free operation

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.