Zoro Homepage

SureDry High Volume 16 Scope Cabinet with Dri-Scope Aid, Stainless, Key Lock

  • Mfr # SCSS8044DRDP-DSS3316

  • Zoro # G601864497


product price: $30,369.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Width
44 in
Depth
24 in
Height
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSS8044DRDP-DSS3316
Zoro #
G601864497
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
24 in
Height
93 in

Description

The SureDry High Volume 16-scope capacity cabinet is the industries most spacious scope cabinet, allowing for easy hanging and retrieval of all scope types. Perfect for busy units with high traffic and frequent scope changeouts, the SC8044 has a wider profile, greater cabinet depth and increased spacing between scope holders for easy in or out. Our positive pressure system provides HEPA filtered air to dry endoscopes using three intake fans and two exhaust fans, more than any other endoscope drying cabinet supplier! Our replaceable HEPA filter system allows filter changeouts without the removal of scopes, and each cabinet meets or exceeds current AORN, SGNA and AAMI guidelines. Combined with Dri-Scope Aid®, the industry leading internal lumen drying system, SureDry scope cabinets provide the ultimate in comprehensive endoscope drying systems.


  • • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • • Positive pressure fully redundant fan system
  • • Industries only unit with 3 intake and 2 exhaust fans
  • • Fan run time is fully adjustable and activated each time cabinet is closed
  • • Holds 16 scopes with our secure adjustable mounting system
  • • Significantly improves drying of internal channels
  • • HEPA filter offers a 99.97% retention rate of particles that have a size> 0.3μm
  • • Provides constant air delivery through all internal endoscope channels
  • • Short drying cycle for quick turn-around time
  • • Continuous venting cycle for overnight storage

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.