Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Anesthesia Cart with MD30-ANS3 Package, Standard Width, Six Drawers, E-Lock

  • Mfr # MDS3030E06+MD30-ANS3

  • Zoro # G708045348


product price: $3,629.99
/ea
Free Shipping & Returns

Key Features

Width
47.63 in
Depth
22 in
Height
66.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3030E06+MD30-ANS3
Zoro #
G708045348
UPC #
-
Country of Origin
United States

Dimensions

Width
47.63 in
Depth
22 in
Height
66.75 in

Description

This M-Series cart for anesthesiology supplies has the optimal cart, accessory and drawer configuration ideal for holding your anesthesia and sedation equipment. This cart includes the Harloff’s MD30-ANS3 Anesthesia Package which features a back rail, tilt bin, waste container, Sharps container, catheter box, tape dispenser, wire basket, side rails and drawer dividers. The anesthesia cart is constructed with full extension drawer slides, premium casters, protective bumpers and 30′′ of customizable, vertical drawer space. This comprehensive setup keeps your essential medications, supplies and respiratory support hardware near to every anesthesiologist.


  • • This model features our "Super Stat" anesthesia accessory package consisting of various anesthesia accessories including a raised back rail, sharps container, catheter box and more
  • • Durable scratch resistant heat sealed powder coat finish
  • • Full extension drawers slides for easy access
  • • Industry only fully curved protective bumper
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • • Antimicrobial plastic top, removable
  • • 30" of vertical drawer space
  • • Latex free
  • • 12-Year Manufacturer’s Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.