Tall Emergency Cart with MD18-EMG Package, Mini Width, Six Drawers, Breakaway Lock

  • Mfr # MDS1830B06+MD18-EMG

  • Zoro # G621856991


product price: $2,319.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1830B06+MD18-EMG
Zoro #
G621856991
UPC #
-
Country of Origin
United States

Description

This is one of many emergency carts for sale from Harloff that are tailor-made for emergency care facilities. This heavy-duty steel cart keeps essential emergency supplies secure while still granting staff instant access thanks to the cart’s breakaway locking system which comes with 100 numbered plastic seals. Each cart features a narrow 18 in wide cabinet that can easily fit into tight spaces when there is limited room. Despite its narrow build this model still offers 30 in of vertical drawer space with your choice of drawer configurations. This cart further distinguishes itself with the emergency accessories included with this cart including a side push handle, a two-pronged IV pole, an oxygen tank holder and a cardiac board. Other unique features for this crash cart include a removable antimicrobial plastic top, 5 in ball-bearing Tente casters, full-extension drawer slides, elegant drawer pulls and protective stabilizing pontoon bumpers. With over 40 years of industry experience, you won’t find better emergency carts for sale than you will find at Harloff!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.