Zoro Homepage

Tall Value Line Med-Bin Cart with 24 5 in Bins

  • Mfr # VLT24BIN5

  • Zoro # G901929544


product price: $2,799.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
29.5
Depth
22.5
Height
47.8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT24BIN5
Zoro #
G901929544
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5
Depth
22.5
Height
47.8

Details

Material
Steel

Description

Value Med-Bin Cart with Key Lock, includes 24-each 5-inch Bins, Standard Package includes Top Rail/Push Handle, Pull-out Side Shelf and Locking Narcotics Box in 1/3 of Bottom Drawer. Bin Dividers and Labels Included.


  • • Tall cabinet with key locking system with 4 keys
  • • Internal locking narcotics box in bottom 9" drawer
  • • Pull out side shelf
  • • Includes 24 Harloff 5" medication bins with dividers and labels
  • • Bumper frame with projected front casters and (4) corner bumpers
  • • 5" ball-bearing premium casters, all full swivel, - one with brake, one directional
  • • Removable plastic top
  • • Full extension ball-bearing drawer slides
  • • Cart is delivered fully assembled
  • • Hard-baked powder coat finish

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.