Zoro Homepage

Three Gallon Sharps Container for M-Series or A-Series Carts, Direct Mount

  • Mfr # SHARPSDM

  • Zoro # G601873093


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
13.5 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHARPSDM
Zoro #
G601873093
UPC #
-
Country of Origin
United States

Dimensions

Height
13.5 in
Width
13.5 in
Depth
7 in

Description

Featuring a three gallon waste container with a removeable plastic top, Harloff’s SHARPSDM is an ideal accessory for any anesthesia cart. Perfect for storing sharp or hazardous medical supplies that need to be disposed of immediately after use, this anesthesia cart sharps container comes with a stable aluminum bracket that is easy to affix to either side of the cart. The removeable plastic top to the container also features a liftable lid that leaves a small open space to dispose of medical supplies, while ensuring any contents stored within are well-secured after the lid is closed. Every anesthesia cart sharps container is constructed from a stout plastic material, is easy to affix to your cart and comes in a light-red color.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.