Zoro Homepage

Three Quarter Height Double Column Medical Storage Cabinet, Tambour Doors, Key Lock

  • Mfr # MSPM62-00TK

  • Zoro # G901864562


product price: $5,489.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
42 in
Depth
27.8 in
Height
60.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM62-00TK
Zoro #
G901864562
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Depth
27.8 in
Height
60.2 in

Description

Medical Storage Cart: Three quarter height double column cart with locking tambour door and plastic interior side panels of 66 slide tracks (33 per column) to hold various exchange trays and wired baskets (sold separately)


  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Roll-up tambour door with key lock allows access to supplies during clinical hours
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware. Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves, accessories or accessory packages
  • • Interior side panels allow 33 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - one steering and one braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts
  • • 60.2" H x 42" W x 27.8" D dimensions

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.