Triple Glove Box Holder for M-Series or A-Series Medical Carts, Direct Mount

  • Mfr # GLOVEBOX3DM

  • Zoro # G501873100


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
10.6 in
Depth
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLOVEBOX3DM
Zoro #
G501873100
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Width
10.6 in
Depth
3.6 in

Description

Medical gloves play a crucial role in healthcare workers’ daily lives, so it is imperative that your staff always have access to nearby glove boxes. Harloff’s medical cart triple box holder is the perfect accessory for convenient medical glove storage, as it affixes directly to your M-Series or A-Series medical cart. The glove box’s frame is easily mounted using a screwdriver and the provided hardware and it is the perfect accessory for emergency carts, anesthesia carts, infection control carts or carts designed for any other specialty. This medical cart triple box holder is produced from sturdy, heavy-duty steel but is very light weight and low profile. Up to three standard-sized glove boxes can be stored within the sand colored glove box holder. Disposable medical gloves are a necessity to protect your personnel from potential infections and other bacterial hazards, and Harloff’s medical cart triple box glove holder is a necessity to help keep your staff members safe.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.