American Natural Wood Vinyl Coated Aluminum Single Glove Box Holder
- Mfr # WV-2362-AN
- Zoro # G508050382
Key Features
Specifications
Product Information
- MFR #
- WV-2362-AN
- Zoro #
- G508050382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.5 in
- Width
- 11.5 in
- Depth
- 4.25 in
Details
- Finish
- American Natural Wood Finish
- Material
- Wood Vinyl Coated Aluminum
- Color
- American Natural Wood Finish
Description
This wood vinyl glove box holder for medical carts is capable of storing a single standard-sized box of medical gloves and is designed to easily be affixed to any medical furniture cart or medication furniture. Like all Harloff wood vinyl products, this accessory comes in either of our three standard wood vinyl color options – Cherry Mahogany, American Natural or Driftwood Gray – to ensure it will match perfectly with any existing wood vinyl products that you purchase. This wood glove box holder for medical carts is more aesthetically pleasing than our standard aluminum or steel glove box holder and is perfect for long term care facilities that prefer a home-like feel. Please note that Harloff wood vinyl carts do not come pre-drilled for accessories so if this item is ordered separately from a cart as an individual item, your cart will need to have mounting holes drilled by the customer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.