Zoro Homepage

Unit Dose Medication Box Cart with Capacity of 294 Boxes

  • Mfr # SL294BOX

  • Zoro # G701929591


product price: $5,019.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Width
43 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL294BOX
Zoro #
G701929591
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Depth
23.5 in
Height
45.75 in

Description

Standard Unit-Dose Box Cart with BEST® Lock, Capacity of 294 Boxes, Standard Package, Includes Pull-out Shelf and Internal Drawer Dividers. Dual Column Cart with Single Wide Narcotics Drawer.


  • • Dual column medication cart with 294 medication box capacity, single width narcotics drawer
  • • BEST® brand lock on cabinet
  • • Illinois lock on narcotics drawer
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Pull-out side shelf
  • • Gray protective corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, 2 with toe locking brake and 1 directional
  • • Hard-baked powder coat finish
  • • Twelve year manufacturer's warranty

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.