Shop WOOD VINYL WRAPPED CARTS

4 Drawer Wood Vinyl 600 Punch Card Capacity Medication Cart W/ Keypad E-Lock

  • Mfr # WV600PCEKC
  • Zoro # G001929604

product price: 
$
7,489.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Width
44.75 in
Depth
25.25 in
Height
44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WV600PCEKC
Zoro #
G001929604
UPC #
-
Country of Origin
United States

Dimensions

Width
44.75 in
Depth
25.25 in
Height
44 in

Description

Medication cart models such as this wood look punch card cart are specifically designed to look more like a piece of furniture than medical equipment which can bring a more calming presence to patients. The cart is constructed from a lightweight wood vinyl coated aluminum material that comes in an elegant cherry mahogany finish and looks great in any long term care home, medical office, treatment room or hallway. This cart is designed with a dual column construction featuring four drawers secured by an electronic keypad lock plus an in-drawer locking narcotics box with a standard key lock. Capable of storing up to 600 medication punch cards, this wood look punch card cart also features a granite look top, a pull-out side shelf, adjustable row dividers, ball-bearing full extension drawer slides, four 4′′ ball-bearing premium casters and a wood vinyl skirt that covers the casters to make the cart look more like a traditional dresser. Bring better medication storage and improved interior design to your facility today by purchasing this wood-finish medical cart from Harloff.


  • • Light weight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • Double column medication cart with 600 punch card capacity
  • • Electronic locking cart with keypad access and key lock override
  • • Drawers automatically re-lock after access (pre-set or programmed time)
  • • Locking narcotics box located in top large drawer, 4 keys
  • • Adjustable row dividers for punch card and liquid storage
  • • Ball-bearing, full extension drawer slides
  • • Pull-out shelf
  • • Cart is washable with soap and water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.