Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Basket for M-Series or A-Series Carts, Rail Clip Mount

  • Mfr # BASKET3RC

  • Zoro # G001873082


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Width
13.5 in
Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASKET3RC
Zoro #
G001873082
UPC #
-
Country of Origin
United States

Dimensions

Height
5.5 in
Width
13.5 in
Depth
8.25 in

Description

This easy to install plastic coated wire basket can be affixed to a side rail on either side of any M-Series or A-Series Harloff cart. Ideal for carrying a wide range of various medical supplies, the BASKET3RC utility basket with rail clips can be ordered with a cart or as a separate, individual item. The BASKET3RC comes with three steel rail clips to help ensure the basket can be attached at almost any point of a side rail without sliding off the end. The utility basket with rail clips is deep and long enough to carry practically any handheld medical tool, device or accessory. The basket is also lightweight and low profile, ensuring that it will not negatively affect your cart being easily maneuvered around your office or facility. This accessory item is only available in Harloff’s standard white color option.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.